Shop CHANNELLOCK

3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle

  • Mfr # GS-3

  • Zoro # G3223306


product price: 
$
49.95
/ea

Key Features

Number of Pieces
3
Includes
12 1/2 in Tongue & Groove Pliers, 6 1/2 in Tongue & Groove Pliers, 9 1/25 in Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Permalock(R) Fastener to Eliminate Nut and Bolt Failure
Overall Length
6 1/2 in, 9 1/2 in, 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-3
Zoro #
G3223306
UPC #
025582520180
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in, 9 1/2 in, 12 in
Jaw Length
7/8 in, 1 1/8 in, 1 1/2 in
Jaw Width
1/2 in
Jaw Thickness
1/2 in
Wire Rope Length
6 1/2 in, 9 1/2 in, 12 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
3
Includes
12 1/2 in Tongue & Groove Pliers, 6 1/2 in Tongue & Groove Pliers, 9 1/25 in Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Permalock(R) Fastener to Eliminate Nut and Bolt Failure
Handle Style
Dipped
Plier Product Group
Plier Sets
Capacity
27.9 cu. ft.
Insulated
No
Nonsparking
No
Handle Color
Blue
Jaw Bend
0 Degrees
Jaw Texture
Serrated
Jaw Shape
Flat
Number of Jaw Positions
7
Non-Sparking
No
Number of Pliers
3
Grip Material
Plastic
Tether Ready
No
Plier Types
Tongue & Groove
Maximum Jaw Opening
7/8 in, 1 1/2 in, 2 1/4 in
Adjustment Mechanism
Self Adjusting
Grip Style
Standard Cushion
Steel Type
High Carbon Steel

Description

The CHANNELLOCK - GS-3 Tongue and Groove Plier Set is a high-quality, durable tool set designed for various industrial applications. Comprising three pieces made from robust high carbon steel, the pliers come in overall lengths of 6 1/2 in, 9 1/2 in, and 12 in. The jaw lengths vary between 7/8 in, 1 1/8 in, and 1 1/2 in to accommodate different material sizes.
Key features include laser-hardened teeth for superior performance and a patented reinforcing edge to minimize stress breakage. The tools also feature a right-angle Permalock(R) fastener to eliminate nut and bolt failure. Each tool has a standard cushion grip style with plastic material providing slip resistance during use.
Despite not being insulated or non-sparking, these tools are tether capable for secure use at heights. However, please note that they are not tether ready. The maximum jaw opening varies between the tools: it's either7/8in ,11/2in or21/4in depending on the tool used.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.