Zoro Homepage
This item is Discontinued.
Sperian By Honeywell Laser Safety Glasses, Clear Scratch-Resistant Lens, Polycarbonate, Black LOTG-CO2

Laser Safety Glasses, Clear Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)

  • Mfr # LOTG-CO2
  • Zoro # G3228741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOTG-CO2
Zoro #
G3228741
UPC #
603390010811
Country of Origin
Unknown

Dimensions

Optical Density @ Wavelength
Greater Than9 @ 190-360nm
Eyewear Size
Universal

Details

Item
Laser Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Standards
ANSI Z87.1-2003, ANSI Z136.1-2007
Filter Number
100
Laser Type
CO2
Includes
Storage Case, Safety Strap
Visible Luminous Transmission
89%

Description

Laser Safety Glasses, Laser Type CO2, OTG Eyewear Frame Design, Visible Luminous Transmission 89 Percent, Optical Density @ Wavelength greater than 9 @ 190-360nm, Polycarbonate Lens Material, Filter Number 100, Scratch-Resistant Lens Coating, Clear Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Standards ANSI Z87.1-2003, ANSI Z136.1-2007, Eyewear Frame Style Half-Frame, Eyewear Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.