Shop WESTWARD
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Transmission Jack, 2000 Lbs.
Mfr # 1ZKY3
Zoro # G3248944
product price:Â
$
845.99
/ea
Key Features
Type
Automotive
Lifting Height Max. (In.)
33 1/2 in
Lifting Height Min. (In.)
7 7/8 in
Lifting Capacity (Lb.)
2,000 lb
Height
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1ZKY3
- Zoro #
- G3248944
- UPC #
- 190735759738
- Country of Origin
- China
- Type
- Automotive
- Item
- Transmission Jack
- Lifting Capacity (Lb.)
- 2,000 lb
- Head
- Adjustable, Can Be Tilted Forward and Back and Side to Side for Optimum Alignment of Transmission Bolt Patterns and Pins
- Lifting Range
- 7 7/8 in to 33 1/2 in
- Standards
- ASME PASE
- Load Capacity
- 1 ton
- Lifting Actuator
- Manual Handle
- Frame Material Finish
- Enamel
- Securing Mechanism
- Chain
- Body Material
- Steel
- Power Source
- Mechanical
- Jack Type
- Transmission Jack
- For Lifting
- Vehicles
- Item Weight
- 185 lb
- Power Source - TS Only
- Mechanical
- Power Source - old
- Mechanical
Description
Transmission Jack, Power Source Mechanical, Load Capacity 1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 5/8 in, Maximum Lift Height 32 7/8 in, Securing Mechanism Chain, For Lifting Vehicles, Jack Type Transmission Jack, Standards ASME PASE, Frame Material Finish Enamel, Includes -, Item Weight 185 lb, Minimum Height 7 22/25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.