Shop OWENS CORNING

Pipe Insulation, 7/8" OD, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 722620
  • Zoro # G3264353

product price: 
$
31.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
1/2"
Material
Fiberglass
For Tube O.D.
7/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
722620
Zoro #
G3264353
UPC #
047563710250
Country of Origin
United States
Material
Fiberglass
For Tube O.D.
7/8"
Item
Pipe Insulation
Color
Tan
Insulation Approx. R Value
18.9
Approx. R Value
18.9
Green Certification or Other Recognition
GREENGUARD(R) Certified
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Insulation Approx. K Value
0.11
Includes
Pressure Sensitive Adhesive System
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Insulation Body Material
Fiberglass
Pipe Insulation Item
Pipe Insulation
Temp. Range
0 Degrees to 1,000 Degrees F
Approx. K Value
0.11
Insulation Nominal I.D.
7/8 in
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
K Value
0.11 BTU
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
Jacket Color
White
Sealing Method
Adhesive Flap Seal
Flame Spread Index
25
Tube Style
Hinged
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Smoke Developed Index
50
R Value
18.9
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F
Form
Tube
Shell Material
Fiberglass

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
1/2"
Insulation Max. Thickness
2"
Fits Pipe Size - Pipe Insulation
1/2 in
Fits Tube Size
7/8 in
Insulation Length
3 ft
Wall Thickness - Insulation
2 in
Fits Pipe Size
1/2 in
Inside Diameter
7/8 in
For Pipe Size
1/2 in
Overall Length
3 ft
For Copper Tube Size
7/8 in

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 18.9, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.