Brazing Torch Kit with Trigger Start WK55000X

  • Mfr # WK5500 OX

  • Zoro # G3268587


product price:  $102.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Application
Metal-Cutting, Small Brazing, Welding
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
OX2550KC
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WK5500 OX
Zoro #
G3268587
UPC #
-
Country of Origin
United States

Dimensions

Soft Solder Size (MAP-Pro, Maximum)
4 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Inlet Connection Size
CGA 600
Compatible Fuel Cylinder Size
14.1 oz

Details

Item
Hand Torch and Cylinder Kit
Application
Metal-Cutting, Small Brazing, Welding
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
OX2550KC
Ignitor
Manual
Fuel
MAP-Pro/Oxygen
Propane Gas Soft Solder
1/8 in to 3 in
MAPP Btus per Hour
6,276
Welding Application
General Brazing, Soldering
Includes
(2) NS3 Brazing Rods, (2) PC3 Brazing Rods, (2) WB5 Brazing Rods, Brazing Torch Wand, Spark Lighter
Propane Btus per Hour
7,119
Propane Temp.
4,500 Degrees F
Type
Cutting, Welding and Brazing Torch Kit
MAPP Temp.
5,300
Soft Solder Tube Cap. w/MAPP Gas
1/4 to 4 in
MAPP Gas Soft Solder
1/4 in to 4 in
Product Type
Hand Torch & Cylinder Kit
Maximum Flame Temperature (MAP-Pro)
5,300 Degrees F
Includes Cylinder
Yes
Tip Type
Fixed Tip
Torch Series
OX2550KC
Ignition Type
External Lighter
Handle Style
Ergonomic
Compatible Fuel Type
MAP-Pro
Heating Capacity (MAP-Pro)
6,276 BtuH
Body Material
Brass
Flame Adjustment
Adjustable Flame
Cylinder Capacity
14.1 fl oz
Features
Durable Brass Burn Tube, Independent Fuel and Oxygen Controls, Pressure Regulated for Consistent Performance When Inverted

Description

Torch Kit W/ Cylinder, Flame Type Pencil, Compatible Fuel Type MAP-Pro, Compatible Fuel Cylinder Size 14.1 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Soft Solder Size (MAP-Pro, Minimum) 1/4 in, Inlet Connection Size CGA 600, Heating Capacity (MAP-Pro) 6,276 BtuH, Product Type Hand Torch & Cylinder Kit, Maximum Flame Temperature (MAP-Pro) 5,300 Degrees F, Handle Style Ergonomic, Torch Series OX2550KC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.