High Efficiency Oil Burner

  • Mfr # BR100GU

  • Zoro # G3293771


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Burner Type
Without Nozzle or Air Tube
GPH
0.4 to 3.0 Determined by Nozzle Used
RPM
3,450 RPM
Motor Type
Manual Reset Overload Protection, NEMA 48 M-flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR100GU
Zoro #
G3293771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Length
6 1/2 in
Overall Width
12 1/2 in
Nozzle Thread Size
9/16-24

Details

Item
Hot Water and Steam Boiler Oil Burner
Heater Voltage
120V AC
Burner Type
Without Nozzle or Air Tube
GPH
0.4 to 3.0 Determined by Nozzle Used
RPM
3,450 RPM
Motor Type
Manual Reset Overload Protection, NEMA 48 M-flange
Valve Type
Integrated Solenoid
Pump
Single Stage
Includes
Adjustable Mounting Flange, Assorted Heads And Static Plates, Low Fire Baffle
Ignitor
Electronic
Prepurge Time
15 sec
Ignition Type
Electronic
Standards
UL Listed
Voltage
120 V AC
Model Number
B2007GU
Product Type
High-Efficiency Oil Burner
Pump Type
Single Stage
Amperage
5.8 A
Motor Speed
3,450 RPM
Voltage, Amperage
120 V AC, 5.8 A
Fuel Type
No. 1 or No. 2 Heating Oil (ASTM D396) Only

Description

Product Type High-Efficiency Oil Burner, Voltage 120 V AC, Valve Type Integrated Solenoid, Includes Adjustable Mounting Flange, Assorted Heads And Static Plates, Low Fire Baffle, Overall Height 10 1/2 in, Overall Length 6 1/2 in, Overall Width 12 1/2 in, Pump Type Single Stage, Amperage 5.8 A, Burner Type Without Nozzle or Air Tube, Ignition Type Electronic, Model Number BR100GU, Motor Speed 3,450 RPM, Motor Type Manual Reset Overload Protection, NEMA 48 M-flange, Nozzle Thread Size 9/16-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.