Shop PRECISION BRAND

Shim Stock Assortment 20 x 20", Pk14

  • Mfr # 44915

  • Zoro # G3294812


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Item - Shim Stock
Shim Stock Sheet Assortment
Shim Material
Polyester
Grade
Not Rated
Number of Pieces
14
Thickness Tolerance
+/-5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44915
Zoro #
G3294812
UPC #
698158449156
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.0625 in
Shim Width
20 in
Shim Length
20 in
Length Tolerance
+/-0.0625 in
Size
20 x 20"
Length
20"
Thickness
0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in
Number of Sizes
14

Details

Item - Shim Stock
Shim Stock Sheet Assortment
Shim Material
Polyester
Grade
Not Rated
Number of Pieces
14
Thickness Tolerance
+/-5%
Includes
(1) 0.0005 in Thickness (Silver), (1) 0.0010 in Thickness (Amber), (1) 0.0015 in Thickness (Purple), (1) 0.0020 in Thickness (Red), (1) 0.0030 in Thickness (Green), (1) 0.0040 in Thickness (Tan), (1) 0.0050 in Thickness (Blue), (1) 0.0075 in Thickness in PVC (Matte), (1) 0.0100 in Thickness in PVC (Brown), (1) 0.0125 in Thickness in PVC (Black), (1) 0.0200 in Thickness in PVC (Yellow), (1) 0.0250 in Thickness in PVC (White), (1) 0.0300 in Thickness in PVC (Coral)
Material
Polyester/PVC
Application
General Maintenance
Item
Shim Stock Assortment
Color
Silver/Amber/Purple/Red/Green/Tan/Blue/Matte/Brown/Black/Pink/Yellow/White/Orange
System of Measurement
Inch
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Material Quality Standards
L-P-377, L-P-535
Made in North America
Yes
Product Type
Color Coded Shim Assortment

Description

Shim Stock Assortment, System of Measurement Inch, Shim Length 20 in, Shim Width 20 in, Thickness 0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in, Length Tolerance +/-0.0625 in, Width Tolerance +/-0.0625 in, Thickness Tolerance +/-5 Percent, Material Polyester/PVC, Material Grade/Class Ungraded, Finish Plain, Temper Not Applicable

Ratings & reviews