Banjo
Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black
Mfr # TF200
Zoro # G3303684
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 3"
- Gasket Material EPDM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- T&S BRASS Female Adapter For - Part# Ts59A (TS59A)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- BANJO 1-1/2" FNPT 316 SS Bulkhead Tank Fitting (TF150SS)
- BANJO 1-1/2" FNPT Bolted Bulkhead Tank Flange (BF150)
- BANJO Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS (TF038SS)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- HAYWARD Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT (BFAS1020TES)
- Banjo Fittings