Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Sump Pump, 1/2 HP, 1 1/2 in F, Vert Float, 61 gpm Flow Rate at 10 Ft of Head, 9 ft Cord

  • Mfr # 98-0001

  • Zoro # G3343225


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-0001
Zoro #
G3343225
UPC #
053514029517
Country of Origin
United States

Dimensions

Cord Length
9 ft
Max. Diameter Solids
1/2 in
Max. Dia. Solids
1/2"
Manufacturers Warranty Length
3 yr
Height
12"
Cord Length - Pumps
15 ft.
Diameter
10-1/8"
Min. Sump Pit Dia.
18 in
Body Dia.
10 1/8 in
Discharge Dia.
1 1/2 in
Overall Height
12 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
10 1/8 in
Discharge Diameter
1 1/2 in
Body Diameter
10 1/8 in
Solids Diameter - Maximum
1/2 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
Impeller Material
Plastic
Includes
Float Operated 2 Pole Mechanical Switch
Max. Head
23 ft
Max. Temp.
130 Degrees F
Motor RPM
1725
Motor Type
Permanent Split Capacitor
Shaft Seal
Carbon/Ceramic
Voltage
115V
Phase
Single
Amps - Pumps
9.40
Off Point
3 in
Shaft Seal Material - Pumps
Carbon, Ceramic
Impeller Material - Pumps
Polypropylene
Switch Type
Vertical
Item - Sump Pumps
Submersible Sump Pump
Thermal Protection
Auto
Item
Submersible Sump Pump
GPM of Water @ 20 Ft. of Head
25
Pump Body Material
Cast Iron
Alarm
No
Gauge/Conductor
18/3
Max. Head - Pumps
23 ft.
GPM of Water @ 15 Ft. of Head
45
GPM of Water @ 5 Ft. of Head
72
GPM of Water @ 10 Ft. of Head
61
Max. Liquid Temp.
130 Degrees F
Amps
9.4 A
Alarm Included
No
On Point
7 1/4 in
Switch Type - Pumps
Vertical
Voltage - Pumps
120VAC
NEC Cord Designation
SJOW
Base Material
Engineered Thermoplastic
Mechanical Seal
CRB/CMC
Application
Dewatering
Duty Cycle
Intermittent
Flow Rate @ 5 Ft. of Head
72 gpm
Flow Rate @ 10 Ft. of Head
61 gpm
Rated Voltage
115V AC
Discharge
1 1/2 in FNPT
Flow Rate @ 15 Ft. of Head
45 gpm
Discharge Gender
Female
Switch Actuation
Vertical Float
RPM
1,725 RPM
Switch Electrical Connection
Integral
Body Material
Cast Iron
Flow Rate @ 20 Ft. of Head
25 gpm
Discharge Standard
NPT
Standards
CSA, SSPMA, UL Listed
Requires Control Panel
No Control Panel Required
Includes Alarm
No Alarm Included
Flow Rate @ 30 ft of Head
0 gpm
Series
Model M98
For Media Type
Clear Water
Flow Rate @ 10 ft of Head
61 gpm
Feet of Head - Maximum
23 ft
Horsepower
1/2 hp
For Industry
Residential
Current
9.4 A
Volute Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic
Installation
Submersible
Hazardous Location Class
Not Rated
Impeller Design
Vortex
Controls Included
No Controls Included
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Liquid Temperature - Maximum
130 Degrees F
Operation
Automatic
Shaft Seal Type
Single Mechanical
Rotation Speed - Maximum
1,725 RPM
Frequency
60 Hz

Description

Submersible Sump Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Amps 9.4 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 72 gpm, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.