Shop SQUARE D

Manual Motor Starter, NEMA M-0, 2 P, 1 Phase, Push Button, 18 A

  • Mfr # 2510MBG1

  • Zoro # G3361504


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-0
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2510MBG1
Zoro #
G3361504
UPC #
785901792529
Country of Origin
Korea, Republic of

Dimensions

NEMA Size
NEMA M-0
Overall Depth
4.13 in
Overall Height
8.63 in
Overall Width
5 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
Current AC
18 A
Series
Class 2510 M
Standards
CSA LR60905, E42243 CCN NLRV, UL Listed
Thermal Unit Code
J2
Description/Special Features
Reliable Overload Protection
Pilot Light
Yes
HP @ 1 Phase - 230V
2 hp
Phase Loss Sensitivity
No
Motor Starter Type
non reversing
Thermal Overload Type
Melting Alloy
Overload Protection Type
Thermal
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 hp
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Status Indicator
No Indicator
NEMA Enclosure Rating
1
Terminal Connection Type
Screw Clamp Terminals
Starter Style
NEMA
Wire Gauge
AWG 14 to AWG 8 copper

Description

Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 18 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.