Shop FUNNEL KING

Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black

  • Mfr # 32953

  • Zoro # G3390344


product price: 
$
22.85
/ea

Key Features

Capacity (Gal.)
4 gal
Construction
Polyethylene
Dia.
17 3/4 in
Length
17 3/4 in
Width
17 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32953
Zoro #
G3390344
UPC #
010054329538
Country of Origin
China

Dimensions

Dia.
17 3/4 in
Length
17 3/4 in
Width
17 3/4 in
Height (In.)
5 1/2 in
Overall Width
17 3/4 in
Overall Length
17 3/4 in
Overall Diameter
17 3/4 in
Overall Height
5 1/2 in
Wire Rope Length
17 3/4 in

Details

Item
Drain Pan
Capacity (Gal.)
4 gal
Construction
Polyethylene
Features
Chemical Resistant. Includes Pour Spout and 2 Handles that Allows for Easy Spill-free Pouring. Anti Splash Lip Helps Prevent Splashing and makes for Easier Transfer.
Includes
EZ Grip Handle
Pan Type
Drain Pan
Capacity
4 gal
Material
Polyethylene
Color
Black

Description

4G Oil/Coolant Drain Pan With E-Z Grip Handles And Pour Spout-Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.