TIG Welder, Maxstar 150 STL Series, 115/230VAC, 150 Max. Output Amps, 150A @ 16V Rated Output (Discontinued)
- Mfr # 907135017
- Zoro # G3394492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907135017
Zoro #
G3394492
UPC #
715959391092
Country of Origin
United States
Dimensions
Mild Steel - Material Thickness
0.020" to 3/16"
Overall Width
5-1/2"
Overall Height
9"
Overall Depth
13-1/4"
Details
Welder Industrial Class
Light
Item
TIG Welder
Welding Processes
Stick, TIG
Input Voltage
115/230VAC
Rated Output
150A @ 16V
Welder Max. Output Amps
150
Welder Min. Output Amps
5
Welder Duty Cycle
30%
Series
Maxstar 150 STL
Welded Material
Steel
Welder Input Phase
1
Input (Amps)
28/14.2
Welder Input Hz
50/60
Application
DC TIG and Stick Welding Maintenace and Repair
Features
TIG Arc Starting Without the Use of High Frequency, Gas Valve and Remote Control for DC TIG Welding, Portable, Lightweight, Multi-Voltage Plug Allows Connection to 115 or 230 V Receptacle Without Tools
Includes
Case, Remote Finger Tip Control, 150A 12 ft. Torch, Torch Adapter, Gas Regulator, Gas Hose, 10 ft. Multi-Voltage Power Cord, 115V 15A and 230V 50A Plugs, 13 ft. Stick Electrode Holder with Dinse Connector, 10 ft. Work Clamp with Dinse Connector, and Shoulder Strap
Polarity
DC
Power Source Weight
14 lb.
Description
TIG Welder, Welder Industrial Class Light, Welding Processes Stick, TIG, Mild Steel - Material Thickness 0.020 In. to 3/16 In., Welder Input Phase 1, Input Voltage 115/230VAC, Welder Max. Output Amps 150, Welder Min. Output Amps 5, Welder Duty Cycle 30 Percent, Power Source Weight 14 lb., Polarity DC, Series Maxstar 150 STL, Welded Material Steel, Rated Output 150A @ 16V, Input (Amps) 28/14.2, Welder Input Hz 50/60, Overall Height 9 In., Overall Width 5-1/2 In., Overall Depth 13-1/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.