Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in

  • Mfr # 2NPA2

  • Zoro # G3394937


product price: $1.49
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
50 lb
Cylinder Dia.
1 in
Height
3/4 in
Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPA2
Zoro #
G3394937
UPC #
190735448960
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
1 in
Height
3/4 in
Thread Length
1/2 in
Thread Size
M6x1
Metric Thread Size
M6 x 1
Stud Length
0.5 in
Overall Diameter
1 in
Overall Height
0.75 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
50 lb
Max. Load Sideways Shear (Lb.)
9 lb
Material
Rubber
Screws
Clear Zinc Plated, Grade 5
Mounting
Compression
Resistant To
Abrasion
Vibration Isolator Style
Two Threaded Studs
Maximum Load Downward Compression
50 lbf
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Maximum Load Sideways Shear
9 lbf
Isolator Material
Rubber
Shape
Cylindrical
Load Downward Compression - Maximum
50 lbf
Load Sideways Shear - Maximum
9 lbf
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Spring Rate
9 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 50 lbf, Overall Diameter 1 in, Height 3/4 in, Stud Length 0.5 in, Maximum Load Sideways Shear 9 lbf, Thread Size M6x1, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.