Shop TB WOODS

L-Jaw Coupling Insert, L050, Buna N

  • Mfr # L050N
  • Zoro # G3399042

product price: 
$
3.79
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
L050
Material - Spiders
Buna N
Rated Torque
26 in-lb
Max. RPM
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L050N
Zoro #
G3399042
UPC #
698672000031
Country of Origin
United States
Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Buna N
Rated Torque
26 in-lb
Max. RPM
18,000 RPM
HP Rating @ 100 RPM
0.04
Temp. Range
-40 Degrees to 212 Degrees F
HP Rating @ 1800 RPM
0.8
HP Rating @ 3600 RPM
1.5
Serviceable Temp. Range (F)
-40 to 212
HP Rating @ 1200 RPM
0.5
Color
Black
HP Rating @ 300 RPM
0.1
Type
Buna N Spider
Max. Torque (In.-Lbs.)
26
Item
Buna N Spider Insert
Accommodates
1 Degrees Angular and 0.015 in of Parallel Misalignment
Torque (In.-Lbs.)
26
Max. Bore (In.)
0.625
Working Torque
26 in-lb
Resistance Properties
Oil Resistant
Zero Backlash
No
Spider Type
Solid Center Spider
Horsepower @ RPM
0.5 hp @ 1200 RPM, 0.75 hp @ 1800 RPM, 1.5 hp @ 3600 RPM
Angular Misalignment
1 Degrees
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.015 in
Maximum Torque
26 in-lb
Number of Teeth
4
For Maximum Hub Bore
5/8 in
Fail Safe
Yes
System of Measurement
Inch
Maximum Speed
18,000 RPM
Durometer Hardness
80A
Horsepower @ 100 RPM
0.04 hp
Maximum Operating Temperature
212 Degrees F
Spider Material
Buna-N
For Misalignment Type
Angular, Parallel
Compatible Hub Manufacturer Part Number
L050

Description

Buna N Spider Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.04 hp, Spider Material Buna-N, Maximum Torque 26 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Angular Misalignment 1 Degrees , Color Black, Compatible Hub Manufacturer Part Number L050, Fail Safe Yes, For Maximum Hub Bore 5/8 in, For Misalignment Type Angular, Parallel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.