Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27411
Zoro #
G3441261
UPC #
045888274112
Country of Origin
Indonesia
Dimensions
Point Size
0.7mm
Details
Ink Color
Black
Pen Type
Stick
Barrel Color
Stainless Steel
Pen Tip
0.7mm
Features
Refillable
Barrel Material
Stainless Steel
Point Type
Fine
Grip
Nonslip
Pen Grip
Non-Slip
Pen Ink Color
Black
Item
Ballpoint Pen
Material
Stainless Steel
Description
Ballpoint Pen, Pen Tip 0.7mm, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Pen Grip Non-Slip, Pen Ink Color Black, Features Refillable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.