Plug Fuse, 3.20A, 10kA at 125V AC, 4 PK
- Mfr # T-3-2/10
- Zoro # G3449686
product price:Â
$
62.59
/pk of 4, $15.65/ea
Key Features
Series
T
Speed
Time-Delay
Amps
3.20A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-3-2/10
- Zoro #
- G3449686
- UPC #
- 051712210324
- Country of Origin
- Mexico
Details
- Item
- Plug Fuse
- Series
- T
- Speed
- Time-Delay
- Amps
- 3.20A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Plug
- Body Material
- Ceramic
- Equivalent Brand and Series
- Bussmann T, Littelfuse TOO, Mersen GT
- Fits Fuse Block Style
- Non-Rejection
- Element
- Dual
- Functionally Equal To
- Littelfuse TOO, Mersen/Ferraz Shawmut GT
- Standards
- CE, CSA Class 1423-01, File 53787, File E56412, UL 248-11 Guide JFHR
- Equivalent Series
- GT, T, TOO
- Current
- 3.2 A
- Interrupt Rating - AC
- 10 kA
Description
Plug Fuse, 3 2/10 A, 125 V AC, Not Applicable, T Series, Indicating, Time-Delay, Body Style Plug, Non-Rejection, Interrupt Rating 10kA at 125V AC, Equivalent Brand and Series Bussmann T, Littelfuse TOO, Mersen GT, Equivalent Series GT, T, TOO, Body Material Ceramic, Dual Element, Standards CE, CSA Class 1423-01, File 53787, File E56412, UL 248-11 Guide JFHR, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.