Shop MOBIL

1 gal Gear Oil Jug

  • Mfr # 122035

  • Zoro # G3460204


product price:  $63.89
/ea

Key Features

Container Size
1 gal
Container Type
Jug
Flash Point
399 Degrees F
Specific Gravity
0.859
Standards
API GL-5, API MT-1, SAE J2360
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122035
Zoro #
G3460204
UPC #
743281673203
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
Container Type
Jug
Flash Point
399 Degrees F
Specific Gravity
0.859
Standards
API GL-5, API MT-1, SAE J2360
AGMA Standard
Not AGMA Rated
SAE Grade
75W-90
Pour Point
-55 Degrees F
Series
Delvac Syn Gear Oil
Application
For Off-Highway Industries Including: Construction, Mining, Quarrying, and Agriculture. On-Highway Trucks, Buses, and Vans
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
Yes
Viscosity Index
140
Base Oil
Synthetic
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
75W-90
Base Formulation
Synthetic
Maximum Operating Temperature
260 Degrees C

Description

Gear Oil, Container Type Jug, Container Size 1 gal, Series Delvac Syn Gear Oil, Viscosity Index 140, Standards API GL-5, API MT-1, SAE J2360, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Flash Point 399 Degrees F, Pour Point -55 Degrees F, Specific Gravity 0.859

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.