Zoro Homepage
This item is Discontinued.
Nupla Michigan Axe, Double Bit, 32 In Handle 22400

Michigan Axe, Double Bit, 32 In Handle (Discontinued)

  • Mfr # 22400
  • Zoro # G3464571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400
Zoro #
G3464571
UPC #
738501942719
Country of Origin
Multiple

Dimensions

Overall Length
32"

Details

Head Material
Steel
Features
Fiberglass Handle
Handle
Fiberglass
Head Weight
3-1/2 lb.
Cutting Edge
4-1/2"
Item
Michigan Axe
Type
Double Bit

Description

Michigan Axe, Double Bit, Cutting Edge 4-1/2 In., Head Material Steel, Head Weight 3-1/2 lb., Overall Length 32 In., Handle Fiberglass, - Face, Fiberglass Handle, Meets/Exceeds -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.