Shop LITTLE GIANT PUMP

Condensate Pump, 1/2 gal, 1/50 hp, 115V AC

  • Mfr # 554405

  • Zoro # G3466881


product price:  $61.92
/ea

Key Features

Condensate Pumps - Type
Condensate
Reservoir Size - Pumps
Medium
Voltage
120
HP - Pumps
1/50 hp
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554405
Zoro #
G3466881
UPC #
010121549142
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in Barb
Cord Length
6 ft
Height
7 in
Length
10 1/2 in
Width
5 in
Overall Width
5 in
Overall Height
7 in
Overall Length
11 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
1 1/8 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
3/8 in
For Inlet Pipe Diameter
1 1/8 in

Details

Condensate Pumps - Type
Condensate
Item
Condensate Removal Pump
Voltage
120
HP - Pumps
1/50 hp
Voltage - Pumps
120V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
Shut-Off
15 ft.
Shaft Material
Stainless Steel
Discharge
3/8" Barb
Watts
60 W
Max. Head - Pumps
15 ft
Amps
1 A
Pump Type
Standard
HP
1/50
GPH of Water @ 12 Ft. of Head
18
Max. Pressure
6.5 psi
Includes
5 in Lead Wires
Reservoir Capacity
1/2 gal.
Float Material
Polypropylene
GPH of Water @ 5 Ft. of Head
50
GPH of Water @ 9 Ft. of Head
30
Max. Temp.
140 Degrees F
GPH of Water @ 1 Ft. of Head
65
Standards
cCSAus
Tank Material
Plastic
Application
Condensate Removal
Pump Activation Type
Float Switch
Horsepower
1/16 hp
Maximum Ambient Temperature
140 Degrees F
Maximum Media Temperature
140 Degrees F
Maximum Flow Rate @ 1 Feet of Head
1.08 gpm
Maximum Operating Pressure
6.5 psi
Electrical Connection Type
Plug-In
Number of Intakes
3
Turn On Level
2.5 in
For Use With Potable Systems
No
Compatible Media Type
Water
Shut Off Level
1.1 in
Intake Connection Style
Open
Series Family
VCMA
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
0.42 gpm
Series
VCMA-15
Discharge Connection Style
Barbed
Pump Housing Material
ABS Plastic
Frequency
60 Hz
Maximum Feet of Head
15 ft
Tank Capacity
1/2 gal
Body Gasket Material
Stainless Steel
Plenum Rated
No
Phase
Single
Maximum Flow Rate @ 5 Feet of Head
0.83 gpm
Feet of Head - Maximum
15 ft
For Media Type
Clear Water
Inlet Standard
Open
Ambient Temperature - Maximum
140 Degrees F
Media Temperature - Maximum
140 Degrees F
Priming
Self-Priming
Operating Pressure - Maximum
6.5 psi
Includes Safety Switch
Safety Switch Included
Media Temperature - Minimum
33 Degrees F
For HVAC System Duct
Ducted
Installation
Floor Standing
Full Load Current
1 A
Product Type
Condensate Removal Pump
Tank Opacity
Solid
Pump Technology
Centrifugal
Discharge Standard
Barbed
Includes Tubing
No Tubing Included
Pump Casing Material
Plastic
Number of Inlets
3
Power Source
Corded Electric

Description

The LITTLE GIANT PUMP 554405 is a condensate removal pump for collecting and removing water from air conditioning, refrigeration, dehumidification equipment, high-efficiency gas furnaces, and condensing boilers when gravity drainage is not practical. It uses a float switch for automatic operation and features a 1/2 gallon reservoir with three inlets. This floor-standing, self-priming centrifugal pump is designed for clear water and operates on 115/120V AC power.

Key Features:

  • 1/50 hp motor: Pumps up to 65 GPH at 1 ft of head.
  • Maximum head: Handles discharge up to 15 ft.
  • Reservoir capacity: 1/2 gallon tank for condensate collection.
  • Automatic activation: Float switch turns the pump on at 2.5 in and off at 1.1 in.
  • Connections: Open inlet accepts 1 1/8 in pipe; 3/8 in barbed discharge outlet.
  • Construction: ABS plastic housing and tank with a stainless steel shaft.
  • Electrical: 115V AC, single phase, 60 Hz, 1 A, corded electric with 6 ft power cord.
  • Temperature and pressure limits: For clear water from 33 to 140 Degrees F, with maximum operating pressure of 6.5 psi.
  • Included switch: Safety switch included.
  • Certification: cCSAus.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.