Zoro Homepage
This item is Discontinued.
Georgia-Pacific 15"H x 11-1/4"W, Multifold Dispenser, White 56601

15"H x 11-1/4"W, Multifold Dispenser, White (Discontinued)

  • Mfr # 56601
  • Zoro # G3472752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56601
Zoro #
G3472752
UPC #
10073310566013
Country of Origin
United States

Dimensions

Core Dia.
None
Depth
4"
Width
11.75
Height
15.5
Paper Towel Width
8 in, 9 3/4 in, 10 1/8 in
Dispenser Width
11.75 in
Dispenser Height
14.625 in
Dispenser Depth
4 in
Length
4.438
Overall Width
11.75
Overall Height
15.5
Overall Length
4.438

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Product Series
GP Pro
Dispenser Material
Metal
Color
White
Dispenser Capacity
(300) C-Fold, (600) Multifold
Automatic/Manual
Manual
Dispenser Mounting
Wall
Category Type
Folded Paper Towel Dispenser
Ply
1, 2
Proprietary/Universal
Universal
Paper Product Series
BigFold(R)
Warranty
1 yr
Includes
Plate
For Use With
Mfr. No. 20204, 20241, 20389, 20603, 20885, 20886, 20887, 21000, 21924, 23000, 23303, 23304, 24590, 25190, 33587
Material
Metal
Hands Free
Yes
Sublease Requirement
Sublease Not Required
Features
Covered, Key-lock Mechanism Provides Protection Against Waste and Pilferage
Finish
Stainless Steel
Weight
5.78
Compatible Mfg. Model Number
20204, 20241, 20389, 20603, 20885, 20886, 20887, 21000, 21924, 23000, 23303, 23304, 24590, 25190, 33587
Includes Batteries
No
ADA Compliance
No
Ligature Resistant
No
Dispenser Color
White
Batteries Required
No

Description

Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, GP Pro, Universal, Pull, Steel, Ply 1, 2, Paper Towel Width 8 in, 9 3/4 in, 10 1/8 in, Core Dia. None, White, Dispenser Mounting Wall, Dispenser Capacity (300) C-Fold, (600) Multifold, Dispenser Height 15 1/2 in, Dispenser Width 11 3/4 in, Dispenser Depth 4 3/8 in, Compatible Grainger Part Number 2U227, 2U228, 2U229, 36L561, 36L567, 3JG98, 3JG99, 3ZJD2, 4NGV6, 4TH60, 6VD82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.