Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 1/2" (13mm) Impact Wrench with Detent Pin Anvil DW292

1/2" (13mm) Impact Wrench with Detent Pin Anvil (Discontinued)

  • Mfr # DW292
  • Zoro # G3475157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW292
Zoro #
G3475157
UPC #
028877465197
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in Square
Tool Length
11-1/4"
Overall Length
11 1/4 in
Cord Length
96 in

Details

Item
Impact Wrench
Max. Torque
345 ft-lb
Features
Forward/Reverse Rocker Switch
Corded/Cordless
Corded
Tool Weight
7 lb
Max. No Load RPM
2100
Corded/Banded
Corded
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Amps
7.5
Max. Blows per Minute
2700
Anvil Type
Detent Pin
Handle Style
T-Handle
Blows per Minute
0 to 2700
No Load RPM
0 to 2100
Driver and Wrench Product Grouping
Electric Impact Wrenches
Tool Voltage
120VAC
Voltage
120V AC
Explosive Environment Rated
No
Power to Weight Ratio
49.3 ft-lb/lb
Retainer Type
Pin Detent
Free Speed
2,100 RPM
Built-In Light
No
Fastening Torque
345 ft-lb
Drive Style
Standard
Impacts per Minute
2,700
Handle Material
Plastic
Current
7.5 A
Lock-Off Switch
No
Power Source
Corded
Breakaway Torque
345 ft-lb
Plug Type
Two-Prong
Handle Type
Pistol Grip
Housing Material
Metal, Plastic
Tool Style
Full-Size

Description

Impact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2,100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2,700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.