Lumapro
Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V
Mfr # LM2030CS-G
Zoro # G3504532
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V LM1012WB-A
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V LM1006WB-W
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V L10120MB-B
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V L120PSB-R
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V LM1024WB-WW
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V L6PSB-W
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V L10X39-R
- LUMAPRO Miniature LED Bulb, LM2075CS, 0.7W, T6, 75V LM2075CS-A
- LUMAPRO Miniature LED Bulb, LM2048CS, 0.7W, T6, 48V LM2048CS-B
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W 40778
- ILC Replacement for Bulbrite 921 LED Replacement replacement light bulb lamp 921 LED REPLACEMENT BULBRITE
- Lumapro LED Light Bulbs