Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width
Mfr # 82248
Zoro # G3519555
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Features
Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
Type
Pry Bars
Overall Length
48 in
Overall Width
6 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82248
Zoro #
G3519555
UPC #
099575822483
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
48 in
Overall Width
6 in
Handle Length
48 in
Bar Width
7/8 in
End Width
6 in
Bar Diameter
7/8 in
Blade Length
6.5 in
Description
This GearWrench 82248 48" Extendable Indexing Pry Bar is a must-have for prying, pulling nails and ripping apart objects. The indexing head of the bar allows you to pry open doors, windows and more without having to reposition the tool. Made of carbon steel, this wrecking bar has an overall length of 48 in. and an overall width of 6 in. This alloy steel handled extendable indexing pry bar is tether capable with a standard tool. If you need to rip apart or pull nails out, make sure you have the GearWrench 48" Extendable Indexing Pry Bar on hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.