Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Mount Holder

  • Mfr # 22-1-22235-8

  • Zoro # G3528777


product price: $15.95
/ea

Key Features

Includes
Air Vent Mount, Suction Cup
Color
Black
Length
6 3/4 in
Holds
Most Mobile Phones
Product Type
Mobile Phone Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-22235-8
Zoro #
G3528777
UPC #
076027222350
Country of Origin
China

Dimensions

Length
6 3/4 in
Overall Depth
3 11/16 in
Overall Height
7 13/16 in
Overall Width
6 13/16 in

Details

Item
Mobile Mount Holder
Includes
Air Vent Mount, Suction Cup
Color
Black
Holds
Most Mobile Phones
Product Type
Mobile Phone Mount
Features
Multiple Mounting Options
Compatible Vehicle Type
Passenger Vehicles

Description

Mobile Mount Holder, Product Type Mobile Phone Mount, Compatible Vehicle Type Passenger Vehicles, Compatible Devices Mobile Phones, Mounting Location Dashboard, Windshield, Color Black, Overall Height 7 13/16 in, Overall Width 6 13/16 in, Overall Depth 3 11/16 in, Includes Air Vent Mount, Suction Cup, Features Multiple Mounting Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.