Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, Clear Coat, 1 Qt. 253522

Auto Body Paint, Clear Coat, 1 Qt. (Discontinued)

  • Mfr # 253522
  • Zoro # G3558326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253522
Zoro #
G3558326
UPC #
020066195434
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Application Method
Brush, Spray
Color
Clear Coat
Color Family
Clears
Finish
Clear
Coverage
50 to 75 sq. ft.
Resin Type
Acrylic Lacquer
Dry Time Recoat
1 hr
Application Temperature
50 Degrees to 90 Degrees F
Paint Color Family
Clears
Dry Time
30 min
Dry Time Tack Free
30 min
Item
Auto Body Paint
Base Type
Solvent
VOC Content
395 g/L
Exposure Conditions
Exterior Durability
Sub-Category
Autobody Paints and Primers
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 hr
Minimum Application Temperature
50 Degrees F
Sheen
Gloss

Description

Auto Body Paint, Color Family Clear, Sheen Gloss, Color Clear Coat, Container Size 1 qt, Dry Time 30 min, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.