Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 3/4 in Locknut Plier

  • Mfr # D333-8

  • Zoro # G3601087


product price: $48.09
/ea

Key Features

Features
Tightens 1/2 and 3/4 in EMT or 1/2 in Rigid Locknuts
Handle Type
Dipped
Jaw Length
1 5/8 in
Jaw Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D333-8
Zoro #
G3601087
UPC #
092644712593
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 in
Overall Length
7 3/4 in
Jaw Thickness
1/2 in
Tip Width
1/8 in
For Nut Width
1/2 in, 3/4 in
Tip Thickness
3/16 in

Details

Features
Tightens 1/2 and 3/4 in EMT or 1/2 in Rigid Locknuts
Handle Type
Dipped
Material
Steel
Nonsparking
No
Plier Item
Conduit Locknut and Reaming Pliers
Tether Capable
Tether Capable
Plier Product Group
Pliers
Spring Return
No
Item
Locknut Plier
Handle Color
Yellow
Max. Jaw Opening
1 1/2 in
ESD Safe
No
Nose Type
Long Nose
Insulated
No
Tether Style
Tether Capable
Weight
8.8 oz
For Use With
Caps, Fits Liquid Tight Fittings, Rigid Locknuts
Application
Ream & Smooth Conduit, Tight & Loosen Locknuts
Maximum Jaw Opening
1 1/2 in
Plier Material
Steel
Grip Style
Standard Cushion
Plier Type
Locknut Pliers
Non-Sparking
No
Tether Ready
No
Handle Style
Dipped
Jaw Opening Type
Manual
ESD-Safe
No
Jaw Texture
Serrated
Grip Material
Plastic
Type
Fish Tape Pulling

Description

Locknut Plier, Plier Type Locknut Pliers, Jaw Length 1 5/8 in, Jaw Width 1 in, Overall Length 7 3/4 in, Maximum Jaw Opening 1 1/2 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, ESD-Safe No, For Nut Width 1/2 in, 3/4 in, Application Ream & Smooth Conduit, Tight & Loosen Locknuts, Features Tightens 1/2 and 3/4 in EMT or 1/2 in Rigid Locknuts, For Use With Caps, Fits Liquid Tight Fittings, Rigid Locknuts, Grip Material Plastic, Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.