Zoro Homepage

Duct Insulation Wrap, 4.2 R-Value, 25 ft L x 48 in W x 1-1/2 in D, Fiberglass/Foil Scrim Kraft

  • Mfr # 670378

  • Zoro # G3618982


product price: $59.49
/ea

Key Features

Duct Insulation Item
Duct Insulation
Type
Wrap
Duct Insulation Material
Fiberglass
Density
0.75 lb
Duct Insulation Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670378
Zoro #
G3618982
UPC #
-
Country of Origin
United States

Dimensions

Duct Insulation Width
48 in
Duct Insulation Length
25 ft
Thickness
1 1/2 in
Overall Width
48 in
Overall Length
25 ft

Details

Duct Insulation Item
Duct Insulation
Type
Wrap
Duct Insulation Material
Fiberglass
Density
0.75 lb
Duct Insulation Color
Silver
Item
Duct Wrap
Approx. R Value
4.2
Temp. Range
-32 to 250 F
Standards
ASTM C-1104, ASTM C-1338, ASTM C-411, ASTM C1136s, ASTM C1290, ASTM C553, ASTM C665, ASTM E-84, CAN/ULC S102-1188, NFPA 90A, UL723
Jacket Material
Foil Scrim Kraft
Material
Fiberglass
Color
Silver
Product Type
Duct Insulation
Insulation Density
0.75 lb
Maximum Temperature Rating
250 Degrees F
Insulation Value
4.2
Minimum Temperature Rating
-32 Degrees F

Description

Duct Wrap, Overall Width 48 in, Overall Length 25 ft, Thickness 1 1/2 in, Material Fiberglass, Jacket Material Foil Scrim Kraft, Insulation Value 4.2, Insulation Density 0.75 lb, Product Type Duct Insulation, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Temperature Rating -32 Degrees F, Standards ASTM C-1104, ASTM C-1338, ASTM C-411, ASTM C1136s, ASTM C1290, ASTM C553, ASTM C665, ASTM E-84, CAN/ULC S102-1188, NFPA 90A, UL723

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.