Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PAPR System, Belt-Mount TR-300-HIK

PAPR System, Belt-Mount (Discontinued)

  • Mfr # TR-300-HIK
  • Zoro # G3630216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-300-HIK
Zoro #
G3630216
UPC #
00051131173781
Country of Origin
Poland

Dimensions

Size
Universal

Details

Item
PAPR System
Standards
ANSI Z89.1 Type I, Class G
Includes
Blower, High Durability Belt, Respirator Hard Hat, Filter, Breathing Tube, Battery Charger
For Use With
M Series Helmets, S Series Hoods
Intrinsically Safe
No
Lens Material
Polycarbote
Color Code
Magenta

Description

PAPR System, Includes Blower, High Durability Belt, Respirator Hard Hat, Filter, Breathing Tube, Battery Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.