Shop BATTERY TENDER

Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12

  • Mfr # 022-0148-DL-WH

  • Zoro # G3662601


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Amps
1.25A @ 12V
Application
Battery Charging and Maintence
Includes
(4) Quick Disconnect Rings and (4) Alligator Clips
Material
Plastic
Gauge
18 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
022-0148-DL-WH
Zoro #
G3662601
UPC #
734357214819
Country of Origin
Malaysia

Dimensions

Overall Depth
8 3/4 in
Lead Size
18 AWG
Overall Width
7 in
AC Cord Length
6 ft
Overall Height
3 5/8 in
Cable Length
54 in
Power Cord Length
6 ft

Details

Item
Battery Charger
Amps
1.25A @ 12V
Application
Battery Charging and Maintence
Includes
(4) Quick Disconnect Rings and (4) Alligator Clips
Material
Plastic
Gauge
18 AWG
UL Rated Amps 12V
1.25A
Maintaining Amps @ Voltage
1.25A @ 12V
Type
Battery Charger
Input Voltage
120V AC
Charger Function
Charging, Maintaining
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Battery Charger CEC Compliant
CEC Compliant
Voltage Rating
12VDC
Charge Type
Smart
For Battery Voltage
12 V DC
Automatic/Manual
Automatic
Portable
Yes
Charger Style
Mounted
Category Type
Battery Chargers
CEC Compliant
CEC Compliant
Indoor / Outdoor
Indoor
Standards
AS/NZS, CSA, UL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Charging Amps @ Voltage
1.25A @ 12V
Test Feature
LED
Timer
Automatic
Cable Gauge
18 AWG
Features
4 Bank Charging
Cable Wire Gauge
18 AWG
Indoor or Outdoor Use
Indoor
Maintaining Current @ Voltage
1.25 A @ 12V
Input Current
1.25 A
Connector Type
(4) Alligator Clip & (4) Quick Disconnect to Ring
Timer Style
Automatic
Charging Current @ Voltage
1.25 A @ 12V
Housing Material
Plastic
Includes Test Feature
Yes

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 1.25 A @ 12V, Maintaining Current @ Voltage 1.25 A @ 12V, Cable Length 54 in, Cable Wire Gauge 18 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type (4) Alligator Clip & (4) Quick Disconnect to Ring, Housing Material Plastic, Includes (4) Quick Disconnect Rings and (4) Alligator Clips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.