Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Can, 1 Gal
Mfr # CA
Zoro # G3706507
product price: $48.99
/eaKey Features
Lubricant Container
Can
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA
Zoro #
G3706507
UPC #
081991042071
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Can
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Light
Max. Operating Temp.
Not Rated
Series
NAS
Standards
Not Rated
Application
For manufacturing/industrial applications, FLUID FILM is used in such harsh environments as pulp mills and salt, fertilizer and battery industrial plants. It also helps preserve and protect parts during shipping or storage
Specific Gravity
0.875
VOC Content
Less Than 1%
Flash Point
405 Degrees F
Chemical Base
Petroleum Oil
Lubricant Color
Straw
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Can, Container Size 1 gal, NAS, Chemical Base Petroleum Oil, Specific Gravity 0.875, VOC Content Less Than 1 Percent, Flash Point 405 Degrees F, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.