Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powertwist Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 1 Ribs 0428030

Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 1 Ribs (Discontinued)

  • Mfr # 0428030
  • Zoro # G3722311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0428030
Zoro #
G3722311
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1/2"
Outside Length
5 ft.
Thickness
1/2"

Details

V-Belt Section
A, 4L
Item
Link V-Belt
Number of Ribs
1
Material
Composite Polyurethane/Polyester
For Use With
Single or Multiple V-Belt Drives
V-Belt Type
Link V-Belt
Temp. Range
-40 Degrees to 240 Degrees F
Construction
Linked
Resists
Oil, Water and Chemical

Description

Link V-Belt, Outside Length 5 ft, Thickness 1/2 in, Top Width 1/2 in, V-Belt Type Link V-Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.