Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ook Hangman 100 lbs Pro French Cleat 55312

Hangman 100 lbs Pro French Cleat (Discontinued)

  • Mfr # 55312
  • Zoro # G3736887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55312
Zoro #
G3736887
UPC #
049223553122
Country of Origin
Unknown

Dimensions

Hook Height
1 1/4 in
Hook Base Width
1 1/4 in
Overall Length
12 in
Length
12"

Details

Hook Item
Picture Hanger
Fastening Method
Nail In
Points Per Hook
1
Number of Hooks
2
Basic Hook Material
Steel
Hook Finish
Nickel
Working Load Limit
100 lb
Projection
9/32 in
Color
Metal
Item
Picture Hanger
Hook Type
Professional
Material
Steel
Finish
Nickel Plated
Type
French Cleat
Points per Hook
1

Description

Picture Hanger, Fastening Method Nail In, Points per Hook 1, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Nickel, Working Load Limit 100 lb, Hook Height 1 1/4 in, Hook Base Width 1 1/4 in, Projection 9/32 in, Metal, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.