Bullet Piercing Valve, 1/4 in, 500 psi
- Mfr # BPV21
- Zoro # G3756356
product price:Â
$
7.39
/ea
Key Features
Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
5/8"
Max. Working Pressure
500 psi
Includes
1/4 in SAE Service Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPV21
- Zoro #
- G3756356
- UPC #
- 687152010738
- Country of Origin
- China
Dimensions
- Connection Size
- 1/4 in
- Outside Dia.
- 5/8"
- For Tube Size
- 1/2 in, 5/8 in
- Overall Width
- 2 in
- Overall Height
- 1 3/4 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Bullet Piercing Valve, Connection Size 1/4 in, Material Aluminum, Max. Working Pressure 500 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1/4 in SAE Service Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.