Shop HYDRION
See all product information
Create Account
pH Paper, 15 ft L, 1/4 in W, 1 to 12 pH
- Mfr # 3VZR6
- Zoro # G3933045
product price:Â
$
7.79
/ea
Key Features
Range
1.0 to 12.0 pH
Type
Hydrion Dispenser
Length
15 ft
Number of Tests
75
pH Resolution
1.0 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VZR6
- Zoro #
- G3933045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 ft
- Overall Width
- 1/4 in
- Overall Length
- 15 ft
- Wire Rope Length
- 15 ft
Details
- Range
- 1.0 to 12.0 pH
- Type
- Hydrion Dispenser
- Item
- pH Paper
- Number of Tests
- 75
- pH Resolution
- 1.0 pH
- Testing Parameter One
- pH
- Parameter Measurements Included
- 1 to 12 pH
- Test Detects For
- pH
- Test Type
- pH Test
- Maximum Alkalinity Measurement
- 12 pH
- Test Form
- Paper
- Minimum Alkalinity Measurement
- 1 pH
Description
pH Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 1 to 12 pH, Number of Tests 75, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable