This item is Discontinued.

Zoro Select Ring Magnet, 7.8 lb. Pull 10E796

Ring Magnet, 7.8 lb. Pull (Discontinued)

  • Mfr # 10E796
  • Zoro # G3956574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10E796
Zoro #
G3956574
UPC #
190735376218
Country of Origin
China

Dimensions

Thickness
0.44 in
Diameter
3 3/8 in
Hole Dia.
1 9/32 in

Details

Material
Ceramic 5
Max. Pull
7.8 lb
Item
Ring Magnet
Stability Temp.
400 Degrees F
Magnet Style
Ring Magnet

Description

Ring Magnet, Material Ceramic 5, Max. Pull 7.8 lb, Thickness 0.44 in, Diameter 3 3/8 in, Hole Dia. 1 9/32 in, Stability Temp. 400 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.