Fire Extinguisher, 2.5 lb Capacity, Class BC , UL Rating2B:C , Halotron 9 sec, Discharge Time:

  • Mfr # B385TS

  • Zoro # G3980146


product price:  $512.00
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
2.5 lb
UL Rating
2B:C
Extinguishing Agent Material Composition
Halotron
Cylinder Material
Steel
For Fire Type
Flammable Liquid, Electrical equipment,
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B385TS
Zoro #
G3980146
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
15 1/2 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
3 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.5 lb
UL Rating
2B:C
Extinguishing Agent Material Composition
Halotron
Cylinder Material
Steel
For Fire Type
Flammable Liquid, Electrical equipment,
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Mount Bracket
Extinguisher Class
BC
Extinguishing Agent Type
HydroChloroFluoroCarbon
Discharge Time
9 sec
Valve Material
Metal
Standards
ANSI/UL,EPA
Pressure Type
Stored
Features
Contains A Liquid Chemical Solution That Rapidly Dissipates and Leaves No Residue
Cylinder Color
Red
Usable Life
6 yr
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial
Maximum Operating Temperature
120 Degrees F
Cylinder Finish
Powder Coated
Included Mount Bracket
Vehicle Bracket
Mount Type
Bracket
Includes Mounting Hardware
Yes
Maximum Operating Pressure
100 psi
Container Type
Cylinder
For Environment
Clean Rooms, Computer Rooms, Control Rooms, Data Centers, General Office Areas, Laboratories, Manufacturing Plants, Military Electronics, Telecommunication Facilities, Motor Vehicles, Warehouses
Fill Type
Charged and Filled
Maximum Discharge Distance
10 ft

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 in, Cylinder Height 15 1/2 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Dry Chemical, Features Contains A Liquid Chemical Solution That Rapidly Dissipates and Leaves No Residue, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.