Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK RAT Truck/Van Storage Drawer, 10-1/4in D

  • Mfr # 305-3

  • Zoro # G3989036


product price: $1,119.00
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Type
Standard
Rollers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-3
Zoro #
G3989036
UPC #
783965014168
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
10-1/4 in
Overall Height
9-1/2 in
Drawer Height
5 in
Drawer Width
9 3/4 in
Drawer Depth
45 in
Body Thickness
14 ga

Details

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Type
Standard
Rollers
1
Number of Shelves
1
Number of Drawers
1
Assembled/Unassembled
Assembled
Resistant To
Abrasion, Corrosion, Scratches
Item
Truck or Van Drawer Unit
Number of Dividers
6
Drawer Load Capacity
425 lb
Compatible Vehicle Type
Cargo Vans, Trucks
Latch Type
Push Button
Lock Type
Keyed
Number of Compartments
1
Load Capacity
750 lb
Storage Capacity
425 lb
Truck Box Type
Truck Box Drawer
Body Material
Steel

Description

With the Weather Guard 305-3 Pack RAT Truck or Van Drawer Unit, you can store all your tools in one place. The drawer has a depth of 10 1/4 in., height of 8 7/8 in., and width of 48 in. The drawer unit is designed to fit under most van or truck beds. It has a capacity of 425 lb. and comes with 14 gauge steel construction. It also features a powder coated finish that helps protect against rust and corrosion. With an overall width of 48 in., this truck box drawer is large enough to accommodate all your tools without taking up too much space. If you are looking for storage solutions for your work tools, look no further than the Weather Guard 305-3 Pack RAT Truck Box Drawer Unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.