Shop All Jobsite Boxes
This Product is Discontinued
Greenlee
Jobsite Chest, Green, 48" W x 30" D x 30" H (Discontinued)
Mfr # 3048
Zoro # G4021893
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Green
- Width 48"
- Depth 30"
- Height 30"
Product Information
- Brand Greenlee
- MFR # 3048
- Zoro # G4021893
- UPC # 783310233626
- Country of Origin Unknown
- Category Jobsite Boxes
Dimensions
Width | 48" |
Depth | 30" |
Height | 30" |
Padlock Shackle Max. Dia. | 3/8" |
Details
Description
Jobsite Chest, Color Green, Features Finger-Groove Lid Handle for Easy Opening, Convenient Storage Tray On Back Wall for Small Items, Handle Type Recessed, Includes Non-Removable Pin, Locking System (2) Padlock Enclosures, Material Steel, Number of Doors 0, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.