Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W
Mfr # CGT-18-4-132
Zoro # G4022401
product price:Â $22.19
/eaKey Features
Height
48 in
Width
2 1/2 in
Thickness
0.1 in
Material
Polycarbonate
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CGT-18-4-132
Zoro #
G4022401
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
2 1/2 in
Thickness
0.1 in
Overall Height
4 ft
Nose Radius
1/8 in
Leg Width
2.5 in
Details
Item
Corner Guard
Material
Polycarbonate
Color
Clear
Number of Sides
2
Material Type
Impact Resistant
Includes
Peel-and-Stick Tape
Finish
Smooth
Mounting
Taped
Corners
Square
Standards
UL94
Angle - Maximum
90 Degrees
Resistance Properties
Flame Retardant
Product Type
Corner Guard
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Clear Color, Mounting Taped, Material Type Impact Resistant, Material Polycarbonate, Thickness 0.1 in, Number of Sides 2, Corners Square, Includes Peel-and-Stick Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.