24 in Indexing Pry Bar

  • Mfr # 82224

  • Zoro # G4054662


product price:  $52.99
/ea

Key Features

Features
Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
Type
Pry Bars
Overall Length
24 in
Overall Width
6 in
Material
CRS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82224
Zoro #
G4054662
UPC #
099575822247
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Overall Width
6 in
Handle Length
24 in
End Width
6 in
Bar Diameter
7/8 in
Bar Width
7/8 in
Blade Length
5.5 in

Details

Item
Indexable Pry Bar
Features
Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
Type
Pry Bars
Material
CRS
End Style
Wedge
Standards
Exceeds ANSI and ASME
Handle Material
Alloy Steel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Phosphate
End Angle Style
Adjustable
Bar Material
Steel
Includes Handle
Yes
Weight
5.1 lb
End Texture
Smooth
Number of Nail Slots
0
Bar Color
Black
Bar Shape
Round
Tether Ready
No
Application
Demolition
End Type
Curved

Description

This GEARWRENCH 24” Indexing Pry Bar is the tool you need to pry open boards, remove nails and pull up floorboards. The alloy steel handle offers a strong grip for leverage. The bar also has a tether capable design, which allows you to attach it to your belt or workstation. This black indexable pry bar has an overall length of 24 in. and an overall width of 6 in. It comes with a standard tool. The GEARWRENCH 24” Indexing Pry Bar is the perfect addition to your toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.