Shop SMITH BEARING

Double Sealed Cam Follower, Crowned Stud, Alloy Steel, 1-3/8 in Dia, 3/4 in Wd

  • Mfr # CR-1-3/8-XBC

  • Zoro # G4079004


product price:  $33.15
/ea

Key Features

Roller Style
Stud
Roller Type
Crowned
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-1-3/8-XBC
Zoro #
G4079004
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
1-3/8 in
Roller Width
3/4 in
Stud Length
1 1/4 in
Stud Diameter
1/2 in
Stud Thread Size
1/2"-20
Overall Length
2 1/32 in
Hex Drive Size
1/4 in
Stud Thread Length
5/8 in
Bore Diameter
1/2 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Crowned
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
4,300 lb
Dynamic Load Capacity (Lb.)
4,470 lb
Agency Compliance
ABMA
Stud Material
Carbon Steel
Number of Bearings
1
Duty Type
Standard
Drive Location
Stud
Bearing Material Grade
AISI 52100
Seal Type
Contact
Standards
ABMA
Load Direction
Radial
Seal Material
Molded Acetyl
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
4,470 lbf
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
4,300 lbf
Drive Type
Hex Socket
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.