Shop TRIM-LOK

Trim Seal, EPDM, 25 ft Length, 7/16 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 4100B3X1/16C-25
  • Zoro # G4081156

product price: 
$
52.89
/ea

Key Features

Material
EPDM
Overall Height
1 in
Overall Width
7/16 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4100B3X1/16C-25
Zoro #
G4081156
UPC #
-
Country of Origin
United States
Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.0625 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Location
Bottom
Core Material
Aluminum
Number of Bulbs
1
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Series
100
Includes Bulb
Bulb Included
Hardness
85A
Bulb Material
EPDM
Includes Core
Core Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Outer Material
PVC
Product Type
Trim Seal
Operating Temperature - Minimum
-20 Degrees F
Wire Color
Black

Dimensions

Overall Height
1 in
Overall Width
7/16 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Inside Height
7/16 in
Overall Length
25 ft
For Material Thickness
0.0625 in
Outside Edge Trim Width
9/16 in
Inside Length
7/16 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
7/16 in
Trim Width
7/32 in
Wire Rope Length
25 ft

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.