Shop ZORO SELECT
See all product information
Create Account
Ring Magnet, 4.4 lb. Pull
- Mfr # 10E795
- Zoro # G4128966
product price:Â
$
4.69
/ea
Key Features
Material
Ceramic
Max. Pull
4.4 lb
Thickness
0.331 in
Overall Height
21/64 in
Diameter
2 23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10E795
- Zoro #
- G4128966
- UPC #
- -
- Country of Origin
- China
- Material
- Ceramic
- Max. Pull
- 4.4 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 400 Degrees F
- Color
- Gray
- Shape
- Round
- Stability Temperature
- 400 Degrees F
- Magnetized Direction
- Through Thickness
- Pull Force - Maximum
- 4.4 lbf
- Weight Capacity
- 7.44 lb
- Ceramic Grade
- 5
- Shell Material
- Ceramic
- Wire Color
- Gray
- Traction Material
- Ceramic
Dimensions
- Thickness
- 0.331 in
- Overall Height
- 21/64 in
- Diameter
- 2 23/64 in
- Hole Dia.
- 1 9/64 in
- Inside Diameter - Minimum
- 0.4 in
Description
Ceramic Magnets,Round
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.