Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731512
Zoro #
G4130585
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 3/4 in
Overall Width
11 in
Overall Height
1 13/64 in
Details
Item
Bumper Guide Light
Color
Amber
For Use With
2005 to 2007 Ford Super Duty F250-F550
Lighting Technology
LED
Light Color
Amber
Compatible Vehicle Type
2005 to 2007 Ford F250-F550 Super Duty
Rod Color
Silver
Mount Type
Clamp On
Product Type
Bumper Guide Light
Description
Bumper Guide Light, Lighting Technology LED, Light Color Amber, Mount Type Clamp On, Compatible Vehicle Type 2005 to 2007 Ford F250-F550 Super Duty, Overall Length 33 3/4 in, Overall Height 1 13/64 in, Overall Width 11 in, Includes -, Material -, Product Type Bumper Guide Light, Rod Color Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.