Zoro Homepage

Ring Magnet, 2.4 lb. Pull, PK2

  • Mfr # 10E784

  • Zoro # G4133771


product price: $1.79
/pk 2, $0.90/ea

Key Features

Material
Ceramic
Max. Pull
2.4 lb
Thickness
0.25 in
Overall Height
1/4 in
Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E784
Zoro #
G4133771
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.25 in
Overall Height
1/4 in
Diameter
1 3/4 in
Hole Dia.
7/8 in
Inside Diameter - Minimum
7/32 in
Inside Diameter - Maximum
7/8 in

Details

Material
Ceramic
Max. Pull
2.4 lb
Item
Ceramic Magnets
Stability Temp.
400 Degrees F
Color
Gray
Pull Force - Maximum
2.4 lbf
Magnetized Direction
Through Thickness
Stability Temperature
400 Degrees F
Weight Capacity
2.17 lb
Ceramic Grade
5
Shape
Round

Description

Ceramic Magnets,Round,PK2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.