Shop AMEREX

Fire Extinguisher, 20 lb Capacity, Class ABC , UL Rating10A:120B:C , Monoammonium Phosphate

  • Mfr # 423

  • Zoro # G4136431


product price:  $350.00
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
20 lb
UL Rating
10A:120B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
423
Zoro #
G4136431
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
7 in
Cylinder Height
24 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Extinguisher Capacity
20 lb
UL Rating
10A:120B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Charging
Rechargeable
For Location
Indoor, Outdoor
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Dry Chemical
Discharge Time
30 sec
Standards
UL, US, ANSI/UL, ISO-9001:2000/ISO-14001:2004
Hose Included
Yes
Valve Material
Brass, Chrome
Pressure Type
Stored
Handle Material
Stainless Steel
Features
Multilingual Labels, QR Coded
Market
Industrial
Fill Type
Charged and Filled
Maximum Operating Pressure
195 psi
Minimum Operating Temperature
-65 Degrees F
Included Mount Bracket
Wall Bracket
For Environment
Industrial Applications
Cylinder Finish
Powder Coated
Maximum Discharge Distance
21 ft
Mount Type
Bracket
Includes Mounting Hardware
Yes
Usable Life
6 yr
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Cylinder Color
Red

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 in, Cylinder Material Steel, Discharge Time 30 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Industrial Applications

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.