- MFR #
- 4039
- Zoro #
- G4158533
- UPC #
- -
- Country of Origin
- China
- Item
- Thermometers
- Temp. Range (F)
- -58 Degrees to 572 Degrees
- Temp. Range (C)
- -50 Degrees to 300 Degrees C
- Accuracy
- +/-1 Degrees C
- Display
- LCD
- Battery Type
- (1) 1.5V
- Features
- Hold/Min/Max, Waterproof and Shockproof
- Mounting
- Wall or Desk
- Standards
- ISO 17025 A2LA Accredited Calibration Laboratory
- Data Hold
- Yes
- Display Type
- Digital
- Includes
- Suction Cups, Magnet, Velcro(R) Strips, Battery
- Temp. Accuracy (C)
- +/-0.5 Degrees (At Tested Points) or +/-1 Degrees (From -20 Degrees to 100 Degrees C)
- Calibration Certificate
- NIST
- Auto Power Off
- No
- Resolution
- 0.1 Degrees F/1 Degrees C
- Backlit
- Yes
- Temperature Resolution C
- 1 Degrees C
- Digital Display
- 1.75 in Dia Display with 5-Digit Backlit LCD - 1/4 in Digit Height
- Housing Material
- ABS Plastic
- Includes NIST-Traceable Certificate
- Yes
- Process Connection
- 10 ft Cable
- Voltage
- 1.5V
- Includes Batteries
- Yes
- Power Source
- Battery
- Minimum Temperature C
- -50 Degrees C
- Maximum Temperature F
- 572 Degrees F
- Minimum Temperature F
- -40 Degrees F
- Temperature Range
- -40 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
- Mounting Style
- Hook-and-Loop Strips, Magnetic Strip, Suction Cups
- Thermometer Type
- Remote Probe Thermometer
- Scale Type
- Digital
- Number of Digits
- 5
- Maximum Temperature C
- 300 Degrees C
- Sensor Technology
- Thermistor
- Temperature Resolution F
- 0.1 Degrees F
- Construction
- Plastic Housing with Stainless Steel Probe
- Probe Technology
- Thermistor - 0.15 in Dia x 4 3/4 in L Probe
- Probe Material
- Stainless Steel
- Power Source Details
- 1.5V Battery
- Waterproof
- Yes
- Alarm Style
- None
- Temperature Scale
- Fahrenheit/Celsius
- Temperature Alarm
- No
- Maximum Temperature °C
- 300 Degrees C
- Maximum Temperature °F
- 572 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -50 Degrees C
- Maximum Temperature °F
- 572 Degrees F
- Maximum Temperature °C
- 300 Degrees C
- Includes Alarm
- No
- Digital Display Type
- LCD
- Data Logging
- No
- Mounting Hardware
- Hook-and-Loop Strips, Magnetic Strip, Suction Cups
- Maximum Temperature (°C)
- 300 Degrees C
- Number of Batteries Required
- 1
- Product Type
- Remote Reading Thermometer
- Maximum Temperature (°F)
- 572 Degrees F
- Temperature Units
- Celsius, Fahrenheit
- Calibration Certificate Type
- NIST Traceable
- Humidity Monitoring
- No
- Sampling Rate
- Every Second
- Power Source - TS Only
- Battery
- Power Source - old
- Battery