Shop DYNABRADE
See all product information
Create Account
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 95675
Zoro # G4158761
product price: $5.69
/eaKey Features
Interchange Type
Universal
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95675
- Zoro #
- G4158761
- UPC #
- 616026956759
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 1/4 in
- Coupling Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Quick Connect Air Coupling
- Interchange Type
- Universal
- Material
- Steel
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Max. Flow Rate
- 2,095 lpm
- Coupling Locking Type
- Push-to-Connect
- Includes Valve
- No
- Color
- Silver
- Max. Working Pressure @ 70 F
- 230 psi
- For Use With
- Industrial Interchange Couplers
- Barbed
- No
- Connection Thread Type
- NPT
Description
The DYNABRADE - 95675 is a quick connect hose coupling designed for rapid, tool-free connection and disconnection of hoses or equipment. It features a push-to-connect locking mechanism (as specified). This coupling has a 1/4 inch nominal body and coupling size, with a 1/4" -18 thread size and male hose fitting gender, supporting a universal interchange standard. It is constructed from steel with a zinc-plated finish. The overall length is 1.5 inches.
Key Features:
- Material: Steel with zinc-plated coating
- Connection type: NPT with 1/4" -18 threaded male ends
- Coupling locking type: Push-to-connect locking mechanism (as specified)
- Hose fitting size: 1/4 inch with male gender
- Maximum working pressure: 230 psi at 70°F
- Maximum flow rate: 2,095 liters per minute
- Does not include an integrated valve component
- Color: Silver finish visible on the fitting
- Overall length: 1.5 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.