This item is Discontinued.

Earthway 80 lb. capacity Broadcast Spreader 2050P

80 lb. capacity Broadcast Spreader (Discontinued)

  • Mfr # 2050P
  • Zoro # G4182491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2050P
Zoro #
G4182491
UPC #
052732205093
Country of Origin
United States

Dimensions

Spread Width
12 ft
Wheel Width
3 1/2 in
Wheel Dia.
10 in
Spread Width - Minimum
12 ft
Wheel Diameter
10 in

Details

Item
Manual Walk-Behind Spreader
Capacity
80 lb
Drop Type
3 Hole
Flow Control
Cable
For Use With
Fertilizer, Grass Seed, Ice Melt, Rock Salt
Axle Type
Steel
Frame
Steel
Wheel Type
Pneumatic
Handle
U-Bar
Capacity Range (Lb.)
Medium
Hopper Material
Polyethylene
Type
Broadcast Spreader
Features
Calibrated Flow Rate Control Plate, Corrosion Resistant Shutoff
Frame Material
Steel
Product Type
Broadcast Spreader
Handle Type
U-Bar
Spreader Type
Broadcast
Spreader Form
Walk-Behind
Axle Material
Steel

Description

Manual Walk-Behind Spreader, Capacity 80 lb, Handle U-Bar, Drop Type 3 Hole, Flow Control Cable, For Use With Fertilizer, Grass Seed, Ice Melt, Rock Salt, Spread Width 12 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Axle Type Steel, Features Calibrated Flow Rate Control Plate, Corrosion Resistant Shutoff

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.