Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ariens Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 21 ft.-lb. Torque 926071

Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 21 ft.-lb. Torque (Discontinued)

  • Mfr # 926071
  • Zoro # G4201057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926071
Zoro #
G4201057
UPC #
751058027852
Country of Origin
United States

Dimensions

Auger Diameter
16 in
Inlet Height
23 1/2 in
Wheel Width
6 1/2 in
Wheel Dia.
16 in
Width
32"

Details

Item
Snow Blower
Fuel Type
Gas
Clearing Path
32 in
Torque
21 ft.-lb.
Engine Brand
Ariens Polar Force Pro by Briggs & Stratton
Displacement
420cc
Fuel Tank Capacity
5.9 qt
Stages
2
Drive Gears
6 Forward / 2 Reverse
Features
420cc
Drive Type
Disc-O-Matic
Start Type
Electric / Recoil
Number of Stages
Two
Engine Displacement
420cc

Description

Snow Blower, 32 in Clearing Path, Auger Diameter 16 in, Inlet Height 23 1/2 in, 21 ft.-lb. Torque, Fuel Type Gas, Displacement 420cc, Engine Brand Ariens Polar Force Pro by Briggs & Stratton, Drive Gears 6 Forward / 2 Reverse, Drive Type Disc-O-Matic, Stages 2, Start Type Electric / Recoil, Fuel Tank Capacity 5.9 qt, Wheel Dia. 16 in, Wheel Width 6 1/2 in, Features 420cc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.